6 Step 16"W Stainless Steel Rolling Ladder W/ Rails - Perforated Tread - SS624P
Write a Review
|
Questions & Answers (0)
Product Description
6 Step 16"W Stainless Steel Ladder with Rails - Perforated Tread
This heavy duty ladder is perfect for your toughest applications. Type T304 stainless steel is ideal for corrosion environments or general warehouse applications. Mill finished; not intended for clean rooms. Spring loaded, high quality, non-marking caster (not stainless) retract under the user's weight. All steps are 7" deep. Built to OSHA and ANSI standards. 24"Wx50"D base dimensions. 16"Wx14"Dx60"H top step dimensions.
This heavy duty ladder is perfect for your toughest applications. Type T304 stainless steel is ideal for corrosion environments or general warehouse applications. Mill finished; not intended for clean rooms. Spring loaded, high quality, non-marking caster (not stainless) retract under the user's weight. All steps are 7" deep. Built to OSHA and ANSI standards. 24"Wx50"D base dimensions. 16"Wx14"Dx60"H top step dimensions.
PRICE
$1,475.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 24 in |
| Height | 93 in |
| Weight Capacity | 450 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 14 in |
| Step Width | 16 in |
| Handrail Height | 30 in |
Product Details
| Assembly Required | No |
| Lock Type | Spring Loaded Casters |
| Type | Rolling Ladder |
| Number of Steps | 6 |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Perforated |
| Material | Stainless Steel |
| Manufacturers Part Number | SS624P |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |
| Environmentally Friendly | Yes |