Tri-Arc 6 Step Aluminum Wheel-Barrow Style Rolling Ladder 16"W X 14"D Plat. Ribbed Tread
Write a Review
|
Questions & Answers (0)
Product Description
The lightweight lift and roll design using 10" semi-pneumatic wheels makes these ladders ideal for easy maneuverability on even or rough surfaces in all indoor and outdoor environments. Standard mill finish. 14" deep top platform. 350 lb. rated capacity. All-welded construction. OSHA and ANSI compliant.
Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2282008.
Note: For orders shipping to California/Cal-OSHA compliant version please call and order part number B2282008.
PRICE
$799.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 51 in |
| Height | 92 in |
| Weight Capacity | 350 lbs |
| Weight | 47 lbs |
| Height to Top Step/Platform | 5 ft |
| Top Step Depth | 14 in |
| Step Width | 16 in |
| Handrail Height | 32 in |
Product Details
| Assembly Required | No |
| Lock Type | Pads |
| Number of Steps | 6 |
| Color | Gray |
| Step Type | Ribbed |
| Material | Aluminum |
| Description | Wheel-Barrow Style Rolling Ladder |
| Manufacturers Part Number | WLARTR106164 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | OSHA & ANSI |