Wearwell® FOUNDATION Beam Join Kit (Set of 2)
Write a Review
|
Questions & Answers (0)
Product Description
For use with the 4" (10 cm) high FOUNDATION modular platform system, these beam join kits connect assembled sections end-to-end to form desired length. Each kit contains to 2 connector plates and 4 self-tapping screws.
PRICE
$41.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/16 in |
| Width | 24 in |
| Weight | 0.5 lbs |
| Thickness | 0.125 in |
Product Details
| Type | Accessory |
| Material | Aluminum |
| Color | Silver |
| Series | Foundation Platforms |
| Manufacturers Part Number | F1.Beam.Join.Kit |
| Border Color Family | No |
| Backing Material | Aluminum |
| Brand | Wearwell |