Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ashland Conveyor Products

Model # :WBB1874794

MPN #: 30098

Ashland 16"W Ball Transfer Conveyor Drop-In Insert Plate, 6"L, 75lb Capacity, 2" Ball Center

Product Description
Ashland Conveyor Ball Transfer Conveyor Drop-In Insert Plate with 2" Centers - 75 Lb. Cap.

For existing conveyors, the drop-in insert plate design allows for the removal of rollers and ball assembly insert plates to be "dropped-in" and bolted, applies to 1.9" & 1-3/8" roller conveyors. Ball capacity of 75 lbs. each.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 ft
Width16 in
Height2-3/8 in
Weight Capacity75 lbs
Weight12.8 lbs
Ball Center2 in
Ball Width Range1 in
Between Frame Width16 in
Ball Diameter1 in
Compatible with Conveyor Frame SizeAshland 2-1/2" x 1" Skatewheel & Roller Conveyor; 3-1/2" x 1-3/8" Roller Conveyo
Bolt Spacing1-1/2 in
Gauge12.0

Product Details

Assembly RequiredNo
TypeDrop-In Insert Plate
ColorSilver
Frame Type12 Ga. Galvanized Channel
Capacity300 Lbs.
MaterialGalvanized Steel
Manufacturers Part Number30098
Conveyor SectionBall Transfer Insert
BrandAshland Conveyor Products

Warranty

Warranty1 yr