Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB240126

Global Industrial™ 6' Park Bench w/ Backrest, Green

Product Description
✓ Supports up to 1,985 lbs
✓ Wrought iron legs and green slats are UV and scratch-resistant
✓ Pre-drilled slats for easy assembly

There's something special about the Global Industrial™ 6' Park Bench with Backrest. It's made from recycled wood and plastic composite that's super tough. It's also UV, moisture, and scratch-resistant, making it a great seating solution that's meant to endure the outdoors areas from parks to enclosed gardens. Wrought iron legs support attractive green slats. The width of each slat Is 3-1/8 In. Pre-drilled slats for easy assembly. 1-Year Limited Warranty.

  • Stainless steel hardware included.
  • PROMOTIONAL PRICE
    $449.00

    was $559.00
    Save $110.00 (20%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width23 in
    Height28 in
    Weight Capacity1985 lbs
    Weight155 lbs
    Seat Length72 in
    Seat Width17 in
    Seat Height15 in
    Back Height15 in

    Product Details

    Assembly RequiredYes
    TypeBacked Bench
    Frame Color FamilyBlack
    ColorGreen
    MaterialRecycled Plastic
    Frame MaterialWrought Iron
    Arm TypeArmless
    Manufacturers Part Number240126
    Mounting StyleSurface
    BrandGlobal Industrial