Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB694854GYKD

Global Industrial™ 6' Outdoor Bench with Back, Vertical Steel Slat, Gray

Product Description
✓ 600-pound weight capacity
✓ Corrosion-resistant gray powder coat finish
✓ Slatted design is vandalism-resistant & allows water to drain

The gray Global Industrial™ 6' Outdoor Bench with Back is a heavy-duty commercial bench that is ideal for schools, camps, parks, break areas, and any outdoor environment requiring seating. Its slatted design helps to prevent snow accumulation, limits moisture buildup & standing water, and deters vandalism & graffiti. Finished in a scratch- & corrosion-resistant gray powder coat, the bench is made of sturdy 5/16" thick steel to withstand harsh year-round outdoor environments. 1-Year Limited Warranty.

  • Pre-drilled mounting holes to permanently install on any surface
  • Includes all assembly hardware
  • 17-1/2" seat height from ground
  • 17" seat depth
  • PROMOTIONAL PRICE
    $699.00

    was $849.00
    Save $150.00 (18%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length72 in
    Width26 in
    Height31 in
    Weight Capacity600 lbs
    Seat Length70 in
    Seat Width17 in
    Seat Height17-1/2 in

    Product Details

    Assembly RequiredYes
    TypeBacked Bench
    Frame Color FamilyGray
    ColorGray
    Finish TypePowder-Coated
    MaterialSteel Slat
    Frame MaterialSteel
    Arm TypeFixed
    Mounting StyleSurface
    CollectionSteel Slat Collection
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr