Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276356

MPN #: TC1006

Buyers Products 6-Way Die Cast Metal Trailer Connector - Truck Side - TC1006

Product Description
Buyers Products 6-Way Die-Cast Zinc Trailer Connector is a round terminal pin, truck-side connector. It attaches to your vehicle and is commonly used to make a power connection between the vehicle and a utility trailer. It features a durable, die-cast zinc construction with a spring-loaded door to protect the round terminal pins when not in use.

Features
  • Provides a secure electrical connection between your vehicle and trailer.
  • Durable die-cast zinc construction.
  • Built-in safety latch assures a secure connection.
  • Spring-loaded door protects terminals when not in use.


PRICE
$6.00

Min. purchase quantity is 7
7
7
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-2/7 in
Depth3-3/5 in
Height3-1/7 in
Weight0.4 lbs

Product Details

TypeTruck Side
Endway (Number of Pins)6
For Use WithTrailer Electrical Connection
Mounting LocationRound
Voltage6-24 V
Startway (Number Of Pins)6
Description6-Way Die Cast Metal Trailer Connector
Manufacturers Part NumberTC1006
BrandBuyers Products

Warranty

Warranty1 Year, No Labor