Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276371

MPN #: TC2967P

Buyers Products 7-Way Flat RV Trailer End with 96" Prewired Cable - TC2967P

Product Description
The 7-Way Flat Pin Trailer Connector with 96 in. Cable from Buyers Products features a generous length of prewired, color-coded cable for your trailer. You can wire it quickly and easily for the trailer electric functions you need. The cable includes a weather-resistant, plastic 7-way flat-pin trailer-side connector.

Features
  • Generous, 96 in. pre-wired cable for easy connection to your trailer.
  • Worry-free color-coded wires make wiring identification simple.


PRICE
$42.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9 in
Depth9-5/9 in
Height2-8/9 in
Weight3 lbs

Product Details

TypeWith 96" Prewired Cable
Endway (Number of Pins)7
For Use WithTravel Trailers, Fifth Wheel and Gooseneck Trailers, Boat Trailers
Mounting LocationFlat
Voltage6-24 V
Startway (Number Of Pins)7
Description7-Way Flat RV Trailer End
Manufacturers Part NumberTC2967P
BrandBuyers Products

Warranty

Warranty1 Year, No Labor