Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2241175

MPN #: ABX66072

#6 x 2-1/4" Drywall Screw - Phillips Bugle Head - Steel - Black Phosphate - Sharp Point - Pkg of 200

Product Description
Coarse thread drywall screws have wide spaced threads and are standard for attaching drywall to studs.

PRICE
$22.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
22.75
Buy 10 units - 24 units
21.75Save $1.00 (4%)
Buy 25+ units
21.00Save $1.75 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Size#6
HeadBugle
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips
Coarse or Fine ThreadCoarse
Country of OriginImport
FinishBlack Phosphate
MaterialSteel
Point TypeSharp
DescriptionDrywall Screw
Package Quantity200
Manufacturers Part NumberABX66072
BrandTitan Fasteners