#6 x 1-5/8" Phillips Bugle Head Drywall Screw - Steel - Full Thread - Coarse - Pkg of 50 lbs
Write a Review
|
Questions & Answers (0)
Product Description
#6 x 1-5/8" Phillips Bugle Head Drywall Screw - Steel - Full Thread - Coarse - Pkg of 50 lbs (Approx. 100050 pcs)
Bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials.
Counts are approximate
Bugle head drywall screws prevent tearing. Phosphate coating helps resist corrosion, and a phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials.
Counts are approximate
PRICE
$379.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/8 in |
| Size | #6 |
| Head | Bugle |
Product Details
| Drive | Phillips |
| Coarse or Fine Thread | Coarse |
| Country of Origin | Import |
| Finish | Phosphate Coated |
| Material | Steel |
| Package Quantity | 50 lbs |
| Manufacturers Part Number | DW-6158C-50 |
| Full or Partial Thread | Full |
| Grade | Heat Treated Hardened Steel |
| Brand | Screw Products |
Compliance & Certifications
| Certifications | ASTM D1761 |