RWM Casters 6" x 2" Urethane on Aluminum Wheel with Roller Bearing for 1/2" Axle - UAR-0620-08
Write a Review
|
Questions & Answers (0)
Product Description
RWM Casters 6" x 2" Urethane on Aluminum Wheel with Roller Bearing for 1/2" Axle - 1230 Lb. Capacity
urethane on aluminum core wheels roll easier and outlast rubber wheels. urethane treads are a high quality liquid cast polyurethane chemically bonded to our aluminum cores. Aluminum core does not rust, but can corrode when exposed to certain cleaners and solvents. Aluminum core has an attractive, strong metallic look. We crown the wheels slightly to reduce the energy needed to turn the wheel when under a heavy load.
urethane on aluminum core wheels roll easier and outlast rubber wheels. urethane treads are a high quality liquid cast polyurethane chemically bonded to our aluminum cores. Aluminum core does not rust, but can corrode when exposed to certain cleaners and solvents. Aluminum core has an attractive, strong metallic look. We crown the wheels slightly to reduce the energy needed to turn the wheel when under a heavy load.
PRICE
$54.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Weight Capacity | 1230 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 6 in |
| Axle Size | 1/2 in |
| Hub Length | 2-4/9 in |
| Bearing Size | 1/2 in |
Product Details
| Wheel Material | Urethane on Aluminum |
| Color | Blue |
| Caster Index | Caster Wheels |
| Package Quantity | 1 |
| Manufacturers Part Number | UAR-0620-08 |
| Brand | RWM Casters |
Warranty
| Warranty | 1 yr |