Truss Head
Availability
Size
Brand
Finish
Package Quantity
Length
Material
Price
Related Products
6X3/8 Phillips Pan Self Tapping Screw Type A B Fully Threaded Black Oxide. Type AB thread for use in the thinner sheet metal like used in appliances. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
275 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Oval Head - Zinc Plated Contents: 6 x 3/8" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (25) 6 x 1/2" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (25) 6 x 3/4" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (25) 8 x 3/8" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (20) 8 x 1/2" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (20) 8 x 3/4" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (20) 10 x 1/2" Sheet Metal Screw - Phillips Oval Head - Zinc Plated (15) 10 x 5/8" Sheet ...
12X1 1/4 Phillips Flat Self Tapping Screw Type A Fully Threaded 18 8 Stainless Steel. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
244 Piece Sheet Metal (Tapping) Screw Assortment - #6 to #14 - Phillips Flat Head - 304 Stainless Steel Contents: 6 x 3/8" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20) 6 x 1/2" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20) 6 x 5/8" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20) 8 x 3/8" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20) 8 x 1/2" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20) 8 x 3/4" Sheet Metal Screw - Phillips Flat Head - 304 Stainless Steel (20) 10 x 1/2" Sheet Metal Screw - ...
Phillips Pan Head Self Tapping Screws provide a common style that can be substituted in most applications for round, truss or binding heads. Fasteners feature Type A thread for self starting in thin metal or resin-filled plywood and for long lasting durability.