Model # :WBB404477
MPN #: 1220APF188
#12 x 1-1/4 Phillips Flat Self Tapping Screw Type A Full Thread 18-8 Stainless Steel - Pkg of 1000
Write a Review
|
Questions & Answers (0)
Product Description
12X1 1/4 Phillips Flat Self Tapping Screw Type A Fully Threaded 18 8 Stainless Steel. Type A thread for self starting in thin (.015 - .050 inch thick) metal or resin-filled plywood. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$389.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Threads per Inch | 11 |
| Size | #12 |
| Head | Flat |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1000 |
| Manufacturers Part Number | 1220APF188 |