Features:
- Manufactured from chipboard
- Lightweight to save on postage
- No additional stiffeners needed
- Tab lock closure
- The dimensions provided are the outside dimensions of the product
Model # :WBB40044
MPN #: RM1
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Thickness | .036 in |
Product Details
| Bag Number | #1 |
| Material | Chipboard |
| Package Quantity | 100 |
| Color | Brown |
| Closure | Tab Lock |
| Opening | Top |
| Recyclable | Yes |