- These mailers provide superior corner and edge protection
- Kraft, laminated fiberboard construction prevents movement of contents and resists bending, folding and creasing
- No need for additional stiffeners
- Mailer features a high strength, cohesive self-seal flap
- Simply insert contents and fold over
- Tear strip for easy opening
Model # :WBB3176691
MPN #: B824
Jiffy Rigi Bag® Self-Seal Mailers, #5, 10-1/2"W x 14"L, Kraft, 150/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$225.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10-1/2 in |
| Thickness | 1/2 in |
Product Details
| Bag Number | #5 |
| Material | Fiberboard |
| Package Quantity | 150 |
| Color | Brown |
| Closure | Self Seal |
| Opening | Top |
| Recyclable | Yes |