Benchmark Scientific 6 x 85ml High Speed Rotor
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | Z326-0685 |
| Type | High Speed Rotor |
| Capacity | 6 x 85ml |
| Package Quantity | 1 |
| Color | Black |
| Brand | Benchmark Scientific |
Related Products
Globes GCM Series was designed with your lab in mind... whether you spin-down microcentrifuge tubes, PCR tubes or PCR Strips, the GCM will provide you with reliable performance use after use. Operating the GCM is quick and easy close the lid to accelerate to 7,000rpm and simply open the lid for quick deceleration to stop. Included in all GCM Mini Centrifuges are an eight (8) position microcentrifuge tube rotor for 1.5 / 2.0mL tubes, a PCR tube rotor that accommodates 0.2mL tubes and strips as well as eight (8) adapters for 0.2mL tubes and eight (8) adapters for 0.5mL tubes. Changing ...
The Z446 universal centrifuge series offers the highest capacity of the benchtop Hermle-Benchmark models. With air-craft grade, premium alloy construction, the 4 x 750ml swing out rotor reaches forces upwards of 4,500 xg with full loads of up to 28 x 50ml, 68 x 15ml tubes, and up to 20 x microplates. Advanced microprocessor controls allow for instant rotor identification, which automatically converts the rotational speed to the relevant g-force (rcf), preventing the user from setting a speed above the capabilities of the installed rotor. In addition to retrieving up to 99 saved programs, ...
Quickly spins down droplets in PCR platesUnique swing-out rotor design prevents spillage (patented)Half the size of traditional centrifugesAccepts all popular types of PCR plates (skirted, semi, and non) and most microtiter platesBenchmark's PlateFuge™ is the first "mini" sized centrifuge with a swing outrotor for microplates. Centrifuging plates before PCR ensures all reactants arein the bottom of the wells for proper concentrations and improved yields.In spite of its remarkably small footprint (9×10 in.), the PlateFuge™ includes auniquely designed, swing out rotor (patent pending) ...
ASTM compliant for petroleum testingSwing out rotor for pear shaped or conical ASTM tubesLCD display, control speed in rpm or rcfThe OLEUM Oil-Testing Centrifuge is our stand alone oil testing centrifuge for pear shaped or conical ASTM oil testing tubes. A 4-place swing out rotor reaches up to 3,000rpm, or 2,213 xg to determine the water content of your oil sample.The OLEUM is equipped with a maintenance-free induction motor, stainless steel chamber, motor driven lid lock, and active imbalance detection and shutdown. Advanced microprocessor controls allow for setting/displaying of the ...
The Z446 universal centrifuge series offers the highest capacity of the benchtop Hermle-Benchmark models. With air-craft grade, premium alloy construction, the 4 x 750ml swing out rotor reaches forces upwards of 4,500 xg with full loads of up to 28 x 50ml, 68 x 15ml tubes, and up to 20 x microplates. Advanced microprocessor controls allow for instant rotor identification, which automatically converts the rotational speed to the relevant g-force (rcf), preventing the user from setting a speed above the capabilities of the installed rotor. In addition to retrieving up to 99 saved programs, ...