Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3113857

MPN #: Z207-A-CMB

Benchmark Scientific Compact Centrifuge with Combination Rotor, 120V

Product Description
The Z207-A-CMB includes a convenient combination rotor that holds 4 x 15 ml and 4 x 50 ml tubes in the same rotor. With the combination rotor there's no longer a need switch rotors, or use adapters to centrifuge 15 ml and 50 ml tubes for tissue culture. You can even process them simultaneously! Along with the unique combination rotor, the Z207-A-CMB features the unique EZ-Scroll™ touch pad which gives you ease of control and a modern feel. An advanced microprocessor control allow for setting/displaying of the rotational speed in either rpm or rcf in increments of 10. In addition to retrieving saved programs, the easy to use front panel can be used to adjust accel/decel rates, run time, and change the end of run alarm tone. There is also a momentary spin function that will run while the button is pressed. Additionally the Z207-A-CMB features a sleep mode to save energy by shutting off after a certain time if not being used while on, which can be toggled on or off easily.Combination rotor holds 4 x 15ml and 50ml in same rotorUp to 6,800 rpm and 4,394 xgCompact only 11 in. wideUnique EZ-Scroll™ touch pad

PRICE
$2,239.23

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-11/16 in
Width11 in
Height9-1/2 in
Weight17 lbs

Product Details

Max Speed6800 rpm
TypeCompact Centrifuge
ColorWhite
Hertz50/60 Hz
Capacity4 x 15/50ml
Voltage120 V
DescriptionCompact Centrifuge with Combination Rotor
Package Quantity1
Manufacturers Part NumberZ207-A-CMB
BrandBenchmark Scientific