Nuvo 60/044 Tapas-1 Light Vanity & Wall W/Tuscan Suede Glass, Old Bronze, 12"W X 7"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/044 Tapas-1 Light Vanity & Wall W/Tuscan Suede Glass, Old Bronze, 12"W X 7"H
The Triumph collection features subtle understated Brushed Nickel body details which are enhanced by sculptured glass fitters, caps and finials. This collection features Alabaster glass.
The Triumph collection features subtle understated Brushed Nickel body details which are enhanced by sculptured glass fitters, caps and finials. This collection features Alabaster glass.
PRICE
$49.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 6 in |
| Height | 7 in |
Product Details
| Style | Traditional |
| Color | Brown |
| Series | Nuvo |
| Manufacturers Part Number | 60/044 |
| Bulb Type | A19 |
| Number of Lights | 1 |
| Brand | Satco |