Nuvo 60/1284, 3 Light-Vanity & Wall, Mahogany Bronze, 18"W X 4.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/1284, 3 Light-Vanity & Wall, Mahogany Bronze, 18"W X 4.75"H
Finish Old Bronze Style Industrial Wall Lights(1) 300w Type A Medium Shade. Frosted Glass. Dimensions Width : 5.5"Height : 11" .
Finish Old Bronze Style Industrial Wall Lights(1) 300w Type A Medium Shade. Frosted Glass. Dimensions Width : 5.5"Height : 11" .
PRICE
$34.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 2 in |
| Height | 4-3/4 in |
Product Details
| Style | Utility |
| Color | Brown |
| Series | Nuvo |
| Manufacturers Part Number | 60/1284 |
| Bulb Type | Type G |
| Number of Lights | 3 |
| Brand | Satco |