Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167346

MPN #: AL10022WS

Ambiate Strisci Modern LED Wall Sconce Vanity Light Fixture, 12W, 250 Lumens, 4-13/16"L, Bronze/Blk

Product Description
Treat your outdoor living space to an elegant fixture with our Strisci Wall Sconce. This luxury wall sconce is handcrafted of solid metal, featuring a black powder coated finish that lends a modern, industrial edge. The vintage-inspired black shade is covered in linen. It's perfect for highlighting patios, porches, entryways, and more.

Features:
  • Modern Look: Strisci lights are made of powder coated mild steel. Their distinctive design, the LED power and their warmth of light push the limits of what lighting can achieve. The mix between modern, classic and casual creates a balance of versatility and elegance not often seen in contemporary lights
  • Slanted Design: This wall sconce features top-of-the line craftsmanship and materials: durable metal construction, cast metal inlay, and a gorgeous black shade with antique oil rubbed detail. Super easy to install. In seconds you'll have beautiful outdoor lighting
  • Material: Metal
  • Finish: Painted Black & Gold


PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-13/16 in
Width4-13/16 in
Depth5 in
Height17 in

Product Details

CRI90
Beam Angle120 °
Mounting LocationWall
Wattage12 W
MaterialSteel
Lens MaterialAcrylic
Manufacturers Part NumberAL10022WS
Incandescent Equivalent72 W
Lumens250
ShapeRectangular
BrandAmbiate
TypeVanity Light Fixture
Lamp IncludedNo
Average Life50000 hr
Color Temperature3000 K
ColorBlack
Number of Lights1
DimmableYes
Voltage120 V
Package Quantity1
Bulb TypeLED

Warranty

Warranty3

Compliance & Certifications

CertificationsETL Listed