Nuvo 60/1711 Bridgeview-2 Light Vanity & Wall, Mission Dust Bronze, 20"W X 7.25"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/1711 Bridgeview-2 Light Vanity & Wall, Mission Dust Bronze, 20"W X 7.25"H
The Montgomery collection's soft lines and subtle Finishes effortlessly blend and complement their environment. Simply ribbed details throughout this family add distinction to its design. This collection is beautifully Finished in Sudbury Bronze and features Champagne Linen glass.
The Montgomery collection's soft lines and subtle Finishes effortlessly blend and complement their environment. Simply ribbed details throughout this family add distinction to its design. This collection is beautifully Finished in Sudbury Bronze and features Champagne Linen glass.
PRICE
$114.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 10 in |
| Height | 7-1/4 in |
Product Details
| Style | Transitional |
| Color | Black |
| Series | Nuvo |
| Manufacturers Part Number | 60/1711 |
| Bulb Type | A19 |
| Number of Lights | 2 |
| Brand | Satco |