Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :T9FB1299176

MPN #: 60/3278

Nuvo 60/3278 Ballerina-2 Light Vanity & Wall, Frosted White, Brushed Nickel, 18"W X 7.625"H

Product Description
Satco 60/3278 Ballerina-2 Light Vanity & Wall, Frosted White, Brushed Nickel, 18"W X 7.625"H

This collection's lighter than air appearance creates the illusion that Helium's glass Shades. are floating above the fixture's frame. Strong, yet open and airy, Helium is the right match for many contemporary home designs. This collection is offered in Vintage Bronze with Cream Beige glass Shades and Brushed Nickel with Satin White glass Shades.

PRICE
$75.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth8-1/2 in
Height7-5/8 in

Product Details

StyleTraditional
ColorSilver
SeriesNuvo
Manufacturers Part Number60/3278
Bulb TypeA19
Number of Lights2
BrandSatco