Nuvo 60/341 Empire-2 Light Vanity & Wall, Alabaster, Brushed Nickel, 14.875"W X 6.125"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/341 Empire-2 Light Vanity & Wall, Alabaster, Brushed Nickel, 14.875"W X 6.125"H
A new twist on an old favorite. Castillo finds its softer side in Sonoma Bronze with Champagne Linen Washed glass Shades. This collection is also offered in Textured Black with Alabaster glass which evokes a reminder of the early days of hand forged European fixtures.
A new twist on an old favorite. Castillo finds its softer side in Sonoma Bronze with Champagne Linen Washed glass Shades. This collection is also offered in Textured Black with Alabaster glass which evokes a reminder of the early days of hand forged European fixtures.
PRICE
$72.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-7/8 in |
| Depth | 8 in |
| Height | 6-1/8 in |
Product Details
| Style | Transitional |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/341 |
| Bulb Type | A19 |
| Number of Lights | 2 |
| Brand | Satco |