Pendant Lighting
Related Products
Satco 60/183 Ballerina-5 Light Chandelier, Alabaster Bell, Old Bronze, 24"W X 18"H Light your workspaces with this energy efficient ceiling fixture. Measuring 15" in diameter , the low profile contemporary design uses only 36 watts of energy while producing the equivalent of 150 watts of illumination. Finished in gloss white with a Matte white diffuser. Bulbs included.
Satco 60/5042 Patton-3 Light Chandelier, Frosted, Brushed Nickel, 21"W X 19"H The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.
The black finish of the Stralia sputnik chandelier gives off a modern elegance that will compliment your décor. Six smoked glass shades cap off the three poles that intersect the with the center post. Two-piece downrod lets you choose from 2 different heights. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. Uses six G9 bulbs (Not included, 15 watts max). Use with LED bulbs for an energy efficient lighting solution. Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and ...
Satco 60/345 Empire-2 Light Vanity & Wall, Alabaster, Old Bronze, 14.875"W X 6.125"H A new twist on an old favorite. Castillo finds its softer side in Sonoma Bronze with Champagne Linen Washed glass Shades. This collection is also offered in Textured Black with Alabaster glass which evokes a reminder of the early days of hand forged European fixtures.
Satco 76/268, 2 Light-Ceiling Fixt., Round Grape, White, 12"W X 4.75"H The 1940's are back with a hint of today. Available in Flemish Gold or Textured Black Finishes and complimented by Ecru diamond patterned Shantung Shades or Gold Washed Alabaster Swirl glass, the Vanguard collection makes a beautiful and timeless addition to any room.