Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3166500

MPN #: AL10004C6

Ambiate Stralia Chandelier Light Fixture, 6 G9 Base Sockets, 15W, 120V, Black

Product Description
The black finish of the Stralia sputnik chandelier gives off a modern elegance that will compliment your décor. Six smoked glass shades cap off the three poles that intersect the with the center post. Two-piece downrod lets you choose from 2 different heights. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. Uses six G9 bulbs (Not included, 15 watts max). Use with LED bulbs for an energy efficient lighting solution. Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality.

Vintage Fixture:
  • Its vintage look, paired with the tinted shades gives it a new and unique look
  • The beautiful matte black of the frame infuses a classic theme in your living or dressing rooms.
Unique Design:
  • This timeless chandelier has three different rotating pendant lights that spread their magic in every corner of your room through their impressive design
  • Made from high quality glass, this fixture is durable and sturdy


PRICE
$255.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width30 in
Height31-1/2 in
Number of LED Bulbs6 lbs

Product Details

TypeChandelier Light Fixture
Lamp IncludedNo
ColorBlack
Mounting LocationCeiling
Wattage15 W
Voltage120 V
MaterialSteel
Lens MaterialGlass
Package Quantity1
Manufacturers Part NumberAL10004C6
Base TypeG9
ShapeSputnik
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed