Nuvo 77/086, 1 Light-Vanity & Wall, White U Channel, White, 4.5"W X 7.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 77/086, 1 Light-Vanity & Wall, White "U" Channel, White, 4.5"W X 7.5"H
The Briton collection offers style at affordable prices. This product grouping is sure to brighten up the exterior of your home. This collection is CUL Wet Location Listed. This fixture is beautifully Finished in Textured Black.
The Briton collection offers style at affordable prices. This product grouping is sure to brighten up the exterior of your home. This collection is CUL Wet Location Listed. This fixture is beautifully Finished in Textured Black.
PRICE
$19.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 4-1/4 in |
| Height | 7-1/2 in |
Product Details
| Style | Traditional |
| Color | White |
| Series | Nuvo |
| Manufacturers Part Number | 77/086 |
| Bulb Type | A19 |
| Number of Lights | 1 |
| Brand | Satco |