Nuvo 60/245, 1 Light-Ceiling-Mount, White Ball, Brushed Nickel, 6"W X 7.25"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/245, 1 Light-Ceiling-Mount, White Ball, Brushed Nickel, 6"W X 7.25"H
Finish White Style Utility Flush Lights(1) 60w A19 Medium Shade. Clear Ribbed ball Glass. Dimensions Width : 8"Height : 9.25" .
Finish White Style Utility Flush Lights(1) 60w A19 Medium Shade. Clear Ribbed ball Glass. Dimensions Width : 8"Height : 9.25" .
PRICE
$19.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 7.25 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Brushed Nickel |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 1 |
| Style | Utility |
| Lamp Base | Medium |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |