Nuvo 60/295, 1 Light-Ceiling-Mount, White Ball, Polished Brass, 8"W X 9.25"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/295, 1 Light-Ceiling-Mount, White Ball, Polished Brass, 8"W X 9.25"H
Finish Brushed Nickel Style Transitional Semi-flush Lights(2) 60w A19 Medium Shade. Frosted Melon Glass. Dimensions Width : 13"Height : 13" .
Finish Brushed Nickel Style Transitional Semi-flush Lights(2) 60w A19 Medium Shade. Frosted Melon Glass. Dimensions Width : 13"Height : 13" .
PRICE
$23.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 9.25 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Polished Brass |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 1 |
| Style | Utility |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/295 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |