Nuvo 60/270, 1 Light-Ceiling-Flush Mount W/Alabaster Glass, Brushed Nickel, 12.5"W X 4"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/270, 1 Light-Ceiling-Flush Mount W/Alabaster Glass, Brushed Nickel, 12.5"W X 4"H
Finish Polished Brass Style Traditional Lights(5) 60w Type B Candelabra. Dimensions Width : 18"Height : 14" .
Finish Polished Brass Style Traditional Lights(5) 60w Type B Candelabra. Dimensions Width : 18"Height : 14" .
PRICE
$60.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12.5 in |
| Height | 4 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Brushed Nickel |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 1 |
| Style | Transitional |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/270 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |