Nuvo 60/284, 2 Light-Ceiling-Flush Mount W/Alabaster Glass, Brushed Nickel, 14"W X 5.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/284, 2 Light-Ceiling-Flush Mount W/Alabaster Glass, Brushed Nickel, 14"W X 5.5"H
Finish White Style Utility Flush Lights(2) 50w R20 / PAR20 Medium Shade. Straight Cylinder Metal. Dimensions Width : 14"Height : 8.5" .
Finish White Style Utility Flush Lights(2) 50w R20 / PAR20 Medium Shade. Straight Cylinder Metal. Dimensions Width : 14"Height : 8.5" .
PRICE
$71.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 5.5 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Brushed Nickel |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Transitional |
| Lamp Base | Medium |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |