Nuvo 60/3272, 2 Light-Ceiling-Flush Mount, Frosted White, Brushed Nickel, 14"W X 5.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/3272, 2 Light-Ceiling-Flush Mount, Frosted White, Brushed Nickel, 14"W X 5.5"H
Finish Old Bronze Style Floodlight Security Lights(1) 60w A19 Medium Shade. Frosted Mason jar Glass. Dimensions Width : 5.5"Height : 8.5" Extension 6" .
Finish Old Bronze Style Floodlight Security Lights(1) 60w A19 Medium Shade. Frosted Mason jar Glass. Dimensions Width : 5.5"Height : 8.5" Extension 6" .
PRICE
$69.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 5.5 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Brushed Nickel |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Transitional |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/3272 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |