Nuvo 60/300, 3 Light-Vanity & Wall, Brushed Nickel, 18"W X 4.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/300, 3 Light-Vanity & Wall, Brushed Nickel, 18"W X 4.75"H
Finish Old Bronze Style Traditional Lights(5) 60w A19 Medium Shade. Clear Ribbed Glass. Dimensions Width : 22"Height : 18" .
Finish Old Bronze Style Traditional Lights(5) 60w A19 Medium Shade. Clear Ribbed Glass. Dimensions Width : 22"Height : 18" .
PRICE
$35.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 2 in |
| Height | 4-3/4 in |
Product Details
| Style | Utility |
| Color | Silver |
| Series | Nuvo |
| Bulb Type | Type G |
| Number of Lights | 3 |
| Brand | Satco |