Nuvo 60/3279, 3 Light-Vanity & Wall, Frosted White, Brushed Nickel, 24"W X 7.625"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/3279, 3 Light-Vanity & Wall, Frosted White, Brushed Nickel, 24"W X 7.625"H
Finish Old Bronze Style Utility Wall Lights(1) 60w A19 Medium Shade. White Globe Glass. Dimensions Width : 5.5"Height : 8.5" Extension 6" .
Finish Old Bronze Style Utility Wall Lights(1) 60w A19 Medium Shade. White Globe Glass. Dimensions Width : 5.5"Height : 8.5" Extension 6" .
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 8-1/2 in |
| Height | 7-5/8 in |
Product Details
| Style | Traditional |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/3279 |
| Bulb Type | A19 |
| Number of Lights | 3 |
| Brand | Satco |