Nuvo 60/305, 4 Light-Vanity & Wall, Old Bronze, 24"W X 4.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/305, 4 Light-Vanity & Wall, Old Bronze, 24"W X 4.75"H
Finish Bronze Style Floodlight W/motion Security Lights(2) 150w PAR 38 Medium Shade. Bronze Cast Aluminum Extension 9.5" .
Finish Bronze Style Floodlight W/motion Security Lights(2) 150w PAR 38 Medium Shade. Bronze Cast Aluminum Extension 9.5" .
PRICE
$38.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 2 in |
| Height | 4-3/4 in |
Product Details
| Style | Utility |
| Color | Brown |
| Series | Nuvo |
| Bulb Type | Type G |
| Number of Lights | 4 |
| Brand | Satco |