Nuvo 60/346 Empire-3 Light Vanity & Wall, Alabaster, Old Bronze, 20.5"W X 6.125"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/346 Empire-3 Light Vanity & Wall, Alabaster, Old Bronze, 20.5"W X 6.125"H
A new twist on an old favorite. Castillo finds its softer side in Sonoma Bronze with Champagne Linen Washed glass Shades. This collection is also offered in Textured Black with Alabaster glass which evokes a reminder of the early days of hand forged European fixtures.
A new twist on an old favorite. Castillo finds its softer side in Sonoma Bronze with Champagne Linen Washed glass Shades. This collection is also offered in Textured Black with Alabaster glass which evokes a reminder of the early days of hand forged European fixtures.
PRICE
$93.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 8 in |
| Height | 6-1/8 in |
Product Details
| Style | Transitional |
| Color | Brown |
| Series | Nuvo |
| Bulb Type | A19 |
| Number of Lights | 3 |
| Brand | Satco |