Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB1299312

MPN #: 60/3163

Nuvo 60/3163 Ballerina-4 Light Vanity & Wall, Frosted White, Mahogany Bronze, 30"W X 7.625"H

Product Description
Satco 60/3163 Ballerina-4 Light Vanity & Wall, Frosted White, Mahogany Bronze, 30"W X 7.625"H

The Surrey collection was created to find that perfect style that can cross the boundaries between traditional and contemporary design. Surrey's contemporary lines follow the path of traditional fixture designs, while the sleek square tubing and cone shaped fittings offer a modern edge and easily finds itself at home in many styles. This collection is offered in Vintage Bronze with Auburn Beige glass and Brushed nickel with frosted glass Shades.

PRICE
$123.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth8-1/2 in
Height7-5/8 in

Product Details

StyleTraditional
ColorBrown
SeriesNuvo
Manufacturers Part Number60/3163
Bulb TypeA19
Number of Lights4
BrandSatco