Nuvo 60/316 Ballerina-2 Light Vanity & Wall, Alabaster, Polished Chrome, 18"W X 7.625"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/316 Ballerina-2 Light Vanity & Wall, Alabaster, Polished Chrome, 18"W X 7.625"H
This ADA compliant fixture is not only stylish but affordable as well. This fixture is Energy Star rated and includes GU24 base CFL's. In addition, this fixture is CUL Damp Location certified.
This ADA compliant fixture is not only stylish but affordable as well. This fixture is Energy Star rated and includes GU24 base CFL's. In addition, this fixture is CUL Damp Location certified.
PRICE
$69.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 8-1/2 in |
| Height | 7-5/8 in |
Product Details
| Style | Traditional |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/316 |
| Bulb Type | A19 |
| Number of Lights | 2 |
| Brand | Satco |