Satco 60/316 Ballerina 2 Light - 18" - Vanity w/ Alabaster Glass Bell Shades Polished Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Ballerina - 2 Light - 18" - Vanity - w/ Alabaster Glass Bell Shades
This Two Light 18" Vanity fixture is beautifully finished in Polished Chrome and accented by Alabaster glass. This fixture uses (2) 100W A19 max./Medium base bulbs.
This Two Light 18" Vanity fixture is beautifully finished in Polished Chrome and accented by Alabaster glass. This fixture uses (2) 100W A19 max./Medium base bulbs.
PRICE
$69.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 8-1/2 in |
| Height | 7-5/8 in |
Product Details
| Style | Ballerina |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 60/316 |
| Number of Lights | 2 |
| Brand | Satco |