Nuvo 60/3177, 3 Light-Ceiling-Flush Mount, Frosted White, Mahogany Bronze, 17"W X 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/3177, 3 Light-Ceiling-Flush Mount, Frosted White, Mahogany Bronze, 17"W X 6"H
Finish Verdi Style Mounting Post Outdoor. Dimensions Width : 3"Height : 18" .
Finish Verdi Style Mounting Post Outdoor. Dimensions Width : 3"Height : 18" .
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 6 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Mahogany Bronze |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 3 |
| Style | Transitional |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/3177 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |