Nuvo 60/206, 2 Light-Ceiling-Flush Mount, Alabaster Glass, Old Bronze, 13.125"W X 5.375"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/206, 2 Light-Ceiling-Flush Mount, Alabaster Glass, Old Bronze, 13.125"W X 5.375"H
Finish Polished Brass Style Transitional Flush Lights(3) 60w A19 Medium Shade. Frosted Ribbed swirl Glass. Dimensions Width : 15"Height : 6" .
Finish Polished Brass Style Transitional Flush Lights(3) 60w A19 Medium Shade. Frosted Ribbed swirl Glass. Dimensions Width : 15"Height : 6" .
PRICE
$39.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13.125 in |
| Height | 5.375 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Old Bronze |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Transitional |
| Lamp Base | Medium |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |