Nuvo 76/193, 3 Light-Ceiling-Flush Mount, Clear Ribbed, Textured White, 15.25"W X 6"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 76/193, 3 Light-Ceiling-Flush Mount, Clear Ribbed, Textured White, 15.25"W X 6"H
The Mericana collection borrows its design cues from the beginning of the 20th century. Clean, simple and straight forward in Old Bronze with Amber Water glass and Natural Linen Shades.
The Mericana collection borrows its design cues from the beginning of the 20th century. Clean, simple and straight forward in Old Bronze with Amber Water glass and Natural Linen Shades.
PRICE
$73.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15.25 in |
| Height | 6 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Textured White |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 3 |
| Style | Traditional |
| Lamp Base | Medium |
| Manufacturers Part Number | 76/193 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |