Nuvo 77/087, 2 Light-Vanity & Wall, White U Channel, White, 14"W X 4.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 77/087, 2 Light-Vanity & Wall, White "U" Channel, White, 14"W X 4.75"H
Polaris features classic geometric design elements which deliver a clean, crisp appearance. This collection is beautifully Finished in Brushed Nickel and features White Opal glass.
Polaris features classic geometric design elements which deliver a clean, crisp appearance. This collection is beautifully Finished in Brushed Nickel and features White Opal glass.
PRICE
$23.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 4-1/4 in |
| Height | 4-3/4 in |
Product Details
| Style | Traditional |
| Color | White |
| Series | Nuvo |
| Manufacturers Part Number | 77/087 |
| Bulb Type | A19 |
| Number of Lights | 2 |
| Brand | Satco |