Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB1298336

MPN #: 60/5032

Nuvo 60/5032 Patton-2 Light Vanity & Wall, Frosted, Brushed Nickel, 15"W X 11"H

Product Description
Satco 60/5032 Patton-2 Light Vanity & Wall, Frosted, Brushed Nickel, 15"W X 11"H

The classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these fixtures cannot go.

PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth7 in
Height11 in

Product Details

StyleTransitional
ColorSilver
SeriesNuvo
Manufacturers Part Number60/5032
Bulb TypeA19
Number of Lights2
BrandSatco