Nuvo 60/328 Ballerina-2 Light Vanity & Wall, Alabaster, Polished Brass, 18"W X 7.625"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/328 Ballerina-2 Light Vanity & Wall, Alabaster, Polished Brass, 18"W X 7.625"H
Parisian offers classic European design with its subtle & carefully placed decorative accents. Finished in Old Penny Bronze with Clear Seed Fluted glass, Parisian delivers an elegant first impression of your home.
Parisian offers classic European design with its subtle & carefully placed decorative accents. Finished in Old Penny Bronze with Clear Seed Fluted glass, Parisian delivers an elegant first impression of your home.
PRICE
$75.99
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 8-1/2 in |
| Height | 7-5/8 in |
Product Details
| Style | Traditional |
| Color | Yellow |
| Series | Nuvo |
| Manufacturers Part Number | 60/328 |
| Bulb Type | A19 |
| Number of Lights | 2 |
| Brand | Satco |