Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3166510

MPN #: AL10011C5

Ambiate Sara Chandelier Light Fixture, 5 Candelabra E12 Base Sockets, 60W, 120V, Gold

Product Description
The gold tone finish of the Sara chandelier gives off a modern and luxurious feel. This five arm fixture features candelabra based sockets (E12) and glass cylinder shades with a gold tone band. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. Use with traditional incandescent chandelier bulbs or energy efficient LED Edison style bulbs (60 watts max, bulbs not included). Dimmable when used with dimmable bulbs and a compatible dimmer. The 42" down rod has four sections that can be removed individually to adjust the height. ETL Listed for safety and quality.

Traditional Chandelier:
  • Bring the elegance of a chandelier to your home with this traditional fixture
  • A perfect choice for the dining room or living room, this fixture features five clear glass cylinder shades and a gold chandelier body.
Elegant Style:
  • The rich beauty and elegant style of this hand-crafted crystal chandelier fixture is the perfect compliment for traditional interiors
  • It offers a warm glow that brings out the best in any room setting


PRICE
$379.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-3/4 in
Width23-1/2 in
Height23-1/2 in
Number of LED Bulbs5 lbs

Product Details

TypeChandelier Light Fixture
Lamp IncludedNo
ColorYellow
Mounting LocationCeiling
Wattage60 W
Voltage120 V
MaterialSteel
Lens MaterialGlass
Package Quantity1
Manufacturers Part NumberAL10011C5
Base TypeE12
ShapeCylindrical
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed