Nuvo 60/336 Empire-1 Light Vanity & Wall, Alabaster, Polished Chrome, 6.25"W X 6.5"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/336 Empire-1 Light Vanity & Wall, Alabaster, Polished Chrome, 6.25"W X 6.5"H
Cornerstone offers style and practicality at affordable prices. It's stylish design and eye catching appeal makes it a perfect addition to the exterior of you home. This collection is beautifully Finished in Textured Black and complimented by Clear Seeded Glass.
Cornerstone offers style and practicality at affordable prices. It's stylish design and eye catching appeal makes it a perfect addition to the exterior of you home. This collection is beautifully Finished in Textured Black and complimented by Clear Seeded Glass.
PRICE
$39.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 9 in |
| Height | 6-1/2 in |
Product Details
| Style | Transitional |
| Color | Silver |
| Series | Nuvo |
| Bulb Type | A19 |
| Number of Lights | 1 |
| Brand | Satco |