Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WRB1297689

MPN #: 60/4084

Nuvo 60/4084 Bento-4 Light Vanity & Wall, Satin White, Polished Chrome, 30"W X 9.25"H

Product Description
Satco 60/4084 Bento-4 Light Vanity & Wall, Satin White, Polished Chrome, 30"W X 9.25"H

Soho is a contemporary collection that offers understated elegance. Finished in Polished Chrome with Satin White glassware and accented with thin airplane cable white, Soho delivers just the right message without overpowering its environment.

PRICE
$296.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth7 in
Height9-1/4 in

Product Details

StyleContemporary
ColorSilver
SeriesNuvo
Manufacturers Part Number60/4084
Bulb TypeA19
Number of Lights4
BrandSatco