Nuvo 60/3265 Empire-2 Light Vanity & Wall, Frosted White, Brushed Nickel, 14.875"W X 6.125"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/3265 Empire-2 Light Vanity & Wall, Frosted White, Brushed Nickel, 14.875"W X 6.125"H
This collection's lighter than air appearance creates the illusion that Helium's glass Shades. are floating above the fixture's frame. Strong, yet open and airy, Helium is the right match for many contemporary home designs. This collection is offered in Vintage Bronze with Cream Beige glass Shades and Brushed Nickel with Satin White glass Shades.
This collection's lighter than air appearance creates the illusion that Helium's glass Shades. are floating above the fixture's frame. Strong, yet open and airy, Helium is the right match for many contemporary home designs. This collection is offered in Vintage Bronze with Cream Beige glass Shades and Brushed Nickel with Satin White glass Shades.
PRICE
$71.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-7/8 in |
| Depth | 8 in |
| Height | 6-1/8 in |
Product Details
| Style | Transitional |
| Color | Silver |
| Series | Nuvo |
| Manufacturers Part Number | 60/3265 |
| Bulb Type | A19 |
| Number of Lights | 2 |
| Brand | Satco |