Nuvo 60/4153 Surrey-3 Light Ceiling-Flush Dome, Frosted, Brushed Nickel, 15.5"W X 7.75"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/4153 Surrey-3 Light Ceiling-Flush Dome, Frosted, Brushed Nickel, 15.5"W X 7.75"H
The Decker collection is a well thought -out assembly of finely crafted "machined" style parts. Decker's double glass Shade. design creates a unique glow which adds depth and mood to this family. Decker's industrial style is perfectly suited to work well with many design elements used today. Available in Sudbury Bronze with Clear and Cream glass Shades or Brushed Nickel with Clear and Frosted glass Shades.
The Decker collection is a well thought -out assembly of finely crafted "machined" style parts. Decker's double glass Shade. design creates a unique glow which adds depth and mood to this family. Decker's industrial style is perfectly suited to work well with many design elements used today. Available in Sudbury Bronze with Clear and Cream glass Shades or Brushed Nickel with Clear and Frosted glass Shades.
PRICE
$129.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15.5 in |
| Height | 7.75 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Brushed Nickel |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 3 |
| Style | Contemporary |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/4153 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |