Nuvo 60/4651 Decker-2 Light Ceiling-Medium Flush Fixt., Clear/Frosted Inner, 13"W X 7"H
Write a Review
|
Questions & Answers (0)
Product Description
Satco 60/4651 Decker-2 Light Ceiling-Medium Flush Fixt., Clear/Frosted Inner, 13"W X 7"H
The ENERGY STAR rated and classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these energy efficient fixtures cannot go. Energy saving GU24 base CFL's are included with these fixtures.
The ENERGY STAR rated and classically inspired Patton series Finished in brushed nickel or prairie bronze and accented by frosted glass Shades., is the largest and most versatile of our new design collections. In addition to the usual configurations, Patton features a 4-light vanity, a flush dome and 3 and 5-light chandeliers which are available in both arm-up and arm-down configurations. There is nowhere these energy efficient fixtures cannot go. Energy saving GU24 base CFL's are included with these fixtures.
PRICE
$161.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Height | 7 in |
Product Details
| Max Lamp Wattage | 60W W |
| Classification | Damp |
| Color | Brushed Nickel |
| Application | Ceiling |
| Series | Nuvo |
| Number of Lights | 2 |
| Style | Contemporary |
| Lamp Base | Medium |
| Manufacturers Part Number | 60/4651 |
| Bulb Type | A19 |
| Lamp Type | Incandescent |
| Brand | Satco |
Compliance & Certifications
| Energy Star Certified | N |